Zoro Homepage

DL-Glyceric Acid, 100g

  • Mfr # D0602-100G

  • Zoro # G8030543


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
473-81-4
Chemical Container Material
Clear Glass
Chemical Formula
C3H6O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0602-100G
Zoro #
G8030543
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
DL-Glyceric Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
473-81-4
Chemical Container Material
Clear Glass
Chemical Formula
C3H6O4
Molecular Weight
106.08 F.W.
Container Type
Bottle
Product Type
DL-Glyceric Acid
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2918.19.9000
Form
Liquid
Concentration
20 to 22% w/w
Quantity
100
MDL Number
MFCD00065927
Volume
100 g
PubChem CID
752
REMOVE - Previous PI Node
G

Description

DL-Glyceric Acid, Concentration 20 to 22 Percent w/w, CAS Number 473-81-4, Molecular Weight 106.08 F.W., Chemical Formula C3H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.19.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.