Zoro Homepage

DL-Methionine Methylsulfonium Chloride

  • Mfr # M0644-500G

  • Zoro # G8295259


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
3493-12-7
Molecular Weight
199.69
Chemical Formula
C6H14ClNO2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0644-500G
Zoro #
G8295259
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
DL-Methionine Methylsulfonium Chloride
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
3493-12-7
Molecular Weight
199.69
Chemical Formula
C6H14ClNO2S
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

DL-Methionine Methylsulfonium Chloride, CAS Number 3493-12-7, Molecular Weight 199.69, Chemical Formula C6H14ClNO2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.