Zoro Homepage

DL-Selenomethionine, 1g

  • Mfr # S0462-1G

  • Zoro # G8267021


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
196.11
Chemical Container Material
Clear Glass
Chemical Formula
C5H11NO2Se
Chemical Container Size
1 g
Shipping Restrictions
UN3283, Selenium Compound, Solid, n.o.s. (Selenomethionine), 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0462-1G
Zoro #
G8267021
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
DL-Selenomethionine
Molecular Weight
196.11
Chemical Container Material
Clear Glass
Chemical Formula
C5H11NO2Se
Shipping Restrictions
UN3283, Selenium Compound, Solid, n.o.s. (Selenomethionine), 6.1, PG III
CAS Number
1464-42-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

DL-Selenomethionine, CAS Number 1464-42-2, Molecular Weight 196.11, Chemical Formula C5H11NO2Se, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3283, Selenium Compound, Solid, n.o.s. (Selenomethionine), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.