DL-Serine, 500g
Mfr # S0034-500G
Zoro # G8264118
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
500 g
Molecular Weight
105.09
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0034-500G
Zoro #
G8264118
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
DL-Serine
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
105.09
Chemical Grade
Reagent
Chemical Formula
C3H7NO3
CAS Number
302-84-1
Shelf Life
24 mo
Description
DL-Serine, CAS Number 302-84-1, Molecular Weight 105.09, Chemical Formula C3H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.