Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Docosane, 25g

  • Mfr # D0962-25G

  • Zoro # G7969433


product price: $67.39
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
629-97-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0962-25G
Zoro #
G7969433
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Docosane
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
629-97-0
Chemical Formula
C22H46
Chemical Grade
Reagent
Molecular Weight
310.61 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
Docosane
Shipping Restrictions
HS 2901.10.5000
Container Material
Clear Glass
Purity
98 %
Form
Powder
Volume
25 g
PubChem CID
12405
REMOVE - Previous PI Node
D
MDL Number
MFCD00009348
Quantity
25

Description

Docosane, CAS Number 629-97-0, Molecular Weight 310.61 F.W., Chemical Formula C22H46, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2901.10.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.