Zoro Homepage

Dodecane, 25mL

  • Mfr # D0968-25ML

  • Zoro # G7949949


product price: $35.79
/ea

Key Features

Molecular Weight
170.34 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0968-25ML
Zoro #
G7949949
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dodecane
Molecular Weight
170.34 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
112-40-3
Chemical Formula
C12H26
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Dodecane
Form
Liquid
Purity
99 %
Container Material
Clear Glass
Shipping Restrictions
HS 2901.10.5000
Volume
25 mL
PubChem CID
8182
Quantity
25
MDL Number
MFCD00008969
REMOVE - Previous PI Node
D

Description

Dodecane, CAS Number 112-40-3, Molecular Weight 170.34 F.W., Chemical Formula C12H26, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2901.10.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.