Zoro Homepage

Dodecyl Methacrylate, 25mL

  • Mfr # M0083-25ML

  • Zoro # G8247747


product price: $34.89
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C16H30O2
CAS Number
142-90-5
Molecular Weight
254.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0083-25ML
Zoro #
G8247747
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dodecyl Methacrylate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C16H30O2
CAS Number
142-90-5
Molecular Weight
254.41
Chemical Container Type
Bottle

Description

Dodecyl Methacrylate, CAS Number 142-90-5, Molecular Weight 254.41, Chemical Formula C16H30O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.