Zoro Homepage

Dodecyl Methacrylate, 500mL

  • Mfr # M0083-500ML

  • Zoro # G8109479


product price: $118.99
/ea
Free Shipping & Returns

Key Features

CAS Number
142-90-5
Chemical Container Size
500 mL
Chemical Formula
C16H30O2
Molecular Weight
254.41
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0083-500ML
Zoro #
G8109479
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dodecyl Methacrylate
CAS Number
142-90-5
Chemical Formula
C16H30O2
Molecular Weight
254.41
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Dodecyl Methacrylate, CAS Number 142-90-5, Molecular Weight 254.41, Chemical Formula C16H30O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.