Zoro Homepage

Dodecylamine, 25g

  • Mfr # D0980-25G

  • Zoro # G8082039


product price: $32.39
/ea

Key Features

Shipping Restrictions
Class 8, HS 2921.19.6195, PG III, UN3259
Chemical Container Type
Bottle
Chemical Formula
C12H27N
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0980-25G
Zoro #
G8082039
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dodecylamine
Shipping Restrictions
Class 8, HS 2921.19.6195, PG III, UN3259
Chemical Container Type
Bottle
Chemical Formula
C12H27N
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
124-22-1
Molecular Weight
185.36 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
Dodecylamine
Features
Air Sensitive
Form
Liquid
Container Material
Clear Glass
Purity
97 %
PubChem CID
13583
MDL Number
MFCD00008154
Quantity
25
Volume
25 g
REMOVE - Previous PI Node
D

Description

Dodecylamine, CAS Number 124-22-1, Molecular Weight 185.36 F.W., Chemical Formula C12H27N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2921.19.6195, PG III, UN3259

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.