Dodecylamine, 400g
Mfr # D0980-400G
Zoro # G7904187
product price: $60.79
/eaKey Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
185.36 F.W.
CAS Number
124-22-1
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0980-400G
Zoro #
G7904187
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
400 g
Details
Item
Dodecylamine
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
185.36 F.W.
CAS Number
124-22-1
Chemical Container Material
Clear Glass
Chemical Formula
C12H27N
Shipping Restrictions
Class 8, HS n.o. 2921.19.6195, PG III, UN3259
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
Dodecylamine
Container Material
Clear Glass
Purity
97 %
Form
Liquid
Features
Air Sensitive
PubChem CID
13583
Quantity
400
REMOVE - Previous PI Node
D
Volume
400 g
MDL Number
MFCD00008154
Description
Dodecylamine, CAS Number 124-22-1, Molecular Weight 185.36 F.W., Chemical Formula C12H27N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 400 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2921.19.6195, PG III, UN3259
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.