Zoro Homepage

Dodecylamine acetate, 25g

  • Mfr # D0981-25G

  • Zoro # G7997068


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C12H27N¿C2H4O2
CAS Number
2016-56-0
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0981-25G
Zoro #
G7997068
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dodecylamine acetate
Chemical Container Type
Bottle
Chemical Formula
C12H27N¿C2H4O2
CAS Number
2016-56-0
Chemical Container Material
Clear Glass
Molecular Weight
245.41 F.W.
Shelf Life
24 mo
Container Type
Bottle
Product Type
Dodecylamine acetate
Purity
98 %
Shipping Restrictions
HS n.o. 2921.19.6195
Form
Powder
Container Material
Clear Glass
Chemical Grade
Reagent
Volume
25 g
PubChem CID
263045
Quantity
25
REMOVE - Previous PI Node
D
MDL Number
MFCD00043524

Description

Dodecylamine acetate, CAS Number 2016-56-0, Molecular Weight 245.41 F.W., Chemical Formula C12H27N�C2H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.19.6195

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.