Erucamide, 500g
Mfr # D1008-500G
Zoro # G7901271
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C22H43NO
Molecular Weight
337.59 F.W.
CAS Number
112-84-5
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1008-500G
Zoro #
G7901271
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Erucamide
Shelf Life
24 mo
Chemical Formula
C22H43NO
Molecular Weight
337.59 F.W.
CAS Number
112-84-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
Erucamide
Container Material
Clear Glass
Shipping Restrictions
HS 2924.19.1150
Form
Powder
Purity
85 %
PubChem CID
5365371
Quantity
500
REMOVE - Previous PI Node
E
Volume
500 g
MDL Number
MFCD00882379
Description
Erucamide, CAS Number 112-84-5, Molecular Weight 337.59 F.W., Chemical Formula C22H43NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2924.19.1150
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.