Erythrosine B, 25g
Mfr # T0557-25G
Zoro # G8157593
product price: $72.29
/eaKey Features
CAS Number
16423-68-0
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0557-25G
Zoro #
G8157593
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Erythrosine B
CAS Number
16423-68-0
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Formula
C20H6I4Na2O5
Chemical Container Type
Bottle
Molecular Weight
879.86 F.W.
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Erythrosine B
Features
Hygroscopic
Shipping Restrictions
HS 2932.99.7000
Form
Powder
Purity
95 %
Container Material
Clear Glass
REMOVE - Previous PI Node
E
MDL Number
MFCD00144257
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
25
Volume
25 g
Description
Erythrosine B, Concentration Not Applicable, CAS Number 16423-68-0, Molecular Weight 879.86 F.W., Chemical Formula C20H6I4Na2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS 2932.99.7000, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.