Zoro Homepage
This item is Discontinued.
Tci Americas Ethyl 4-Iodobenzoate, 25g I0369-25G

Ethyl 4-Iodobenzoate, 25g (Discontinued)

  • Mfr # I0369-25G
  • Zoro # G8132393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0369-25G
Zoro #
G8132393
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl 4-Iodobenzoate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
276.07
CAS Number
51934-41-9
Chemical Formula
C9H9IO2

Description

Ethyl 4-Iodobenzoate, CAS Number 51934-41-9, Molecular Weight 276.07, Chemical Formula C9H9IO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.