Ethyl chloroacetate, 25mL
Mfr # C0092-25ML
Zoro # G7987329
product price: $31.79
/eaKey Features
Molecular Weight
F.W. 122.56
Chemical Container Size
25 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0092-25ML
Zoro #
G7987329
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Ethyl chloroacetate
Molecular Weight
F.W. 122.56
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1181, Ethyl Chloroacetate, 6.1, Pg II
Chemical Formula
C4H7ClO2
CAS Number
105-39-5
Description
Ethyl chloroacetate, CAS Number 105-39-5, Molecular Weight F.W. 122.56, Chemical Formula C4H7ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1181, Ethyl Chloroacetate, 6.1, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.