Zoro Homepage

Ethyl chloroacetate, 500mL

  • Mfr # C0092-500ML

  • Zoro # G8073088


product price: $55.49
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
F.W. 122.56
CAS Number
105-39-5
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0092-500ML
Zoro #
G8073088
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethyl chloroacetate
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 122.56
CAS Number
105-39-5
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1181, Ethyl Chloroacetate, 6.1, Pg II
Chemical Container Type
Bottle
Chemical Formula
C4H7ClO2

Description

Ethyl chloroacetate, CAS Number 105-39-5, Molecular Weight F.W. 122.56, Chemical Formula C4H7ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1181, Ethyl Chloroacetate, 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.