Ethyl chlorofluoroacetate, 25g
Mfr # C1467-25G
Zoro # G7938633
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN2924, 3 (8), PG II
CAS Number
401-56-9
Molecular Weight
F.W. 140.54
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1467-25G
Zoro #
G7938633
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Ethyl chlorofluoroacetate
Shelf Life
24 mo
Shipping Restrictions
UN2924, 3 (8), PG II
CAS Number
401-56-9
Molecular Weight
F.W. 140.54
Chemical Grade
Reagent
Chemical Formula
C4H6ClFO2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Description
Ethyl chlorofluoroacetate, CAS Number 401-56-9, Molecular Weight F.W. 140.54, Chemical Formula C4H6ClFO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, 3 (8), Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.