Ethyl L-(-)-Lactate, 500g
Mfr # L0162-500G
Zoro # G8235829
product price: $99.69
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C5H10O3
Shipping Restrictions
UN1192, Ethyl Lactate, 3, PG III
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0162-500G
Zoro #
G8235829
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Ethyl L-(-)-Lactate
Chemical Formula
C5H10O3
Shipping Restrictions
UN1192, Ethyl Lactate, 3, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
118.13
CAS Number
687-47-8
Description
Ethyl L-(-)-Lactate, CAS Number 687-47-8, Molecular Weight 118.13, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1192, Ethyl Lactate, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.