Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethyl Lactate, 500mL

  • Mfr # L0003-500ML

  • Zoro # G8150803


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
500 mL
Shipping Restrictions
UN1192, Ethyl Lactate, 3, PG III
CAS Number
97-64-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0003-500ML
Zoro #
G8150803
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethyl Lactate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1192, Ethyl Lactate, 3, PG III
CAS Number
97-64-3
Chemical Formula
C5H10O3
Molecular Weight
118.13
Chemical Container Type
Bottle

Description

Ethyl Lactate, CAS Number 97-64-3, Molecular Weight 118.13, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1192, Ethyl Lactate, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.