Zoro Homepage

Ethyl Methyl Carbonate, 25mL

  • Mfr # C1342-25ML

  • Zoro # G7920549


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H8O3
Molecular Weight
F.W. 104.11
Chemical Container Type
Bottle
CAS Number
623-53-0
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1342-25ML
Zoro #
G7920549
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethyl Methyl Carbonate
Chemical Formula
C4H8O3
Molecular Weight
F.W. 104.11
Chemical Container Type
Bottle
CAS Number
623-53-0
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III

Description

Ethyl Methyl Carbonate, CAS Number 623-53-0, Molecular Weight F.W. 104.11, Chemical Formula C4H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, N.O.S., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.