Zoro Homepage
This item is Discontinued.
Tci Americas Ethyl Nicotinate, C8H9O2N, 25ml N0085-25ML

Ethyl Nicotinate, C8H9O2N, 25ml (Discontinued)

  • Mfr # N0085-25ML
  • Zoro # G8229687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0085-25ML
Zoro #
G8229687
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethyl Nicotinate
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
614-18-6
Molecular Weight
F.W. 151.17
Chemical Grade
Reagent
Chemical Formula
C8H9O2N
Chemical Container Material
Clear Glass

Description

Ethyl Nicotinate, CAS Number 614-18-6, Molecular Weight F.W. 151.17, Chemical Formula C8H9O2N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.