Ethyl Propionate, 500mL
Mfr # P0505-500ML
Zoro # G8218730
product price: $62.89
/eaKey Features
CAS Number
105-37-3
Chemical Formula
C2H5CO2C2H5
Shipping Restrictions
UN1195, Ethyl Propionate, 3, PG II
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0505-500ML
Zoro #
G8218730
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Ethyl Propionate
CAS Number
105-37-3
Chemical Formula
C2H5CO2C2H5
Shipping Restrictions
UN1195, Ethyl Propionate, 3, PG II
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
102.13
Shelf Life
24 mo
Description
Ethyl Propionate, CAS Number 105-37-3, Molecular Weight 102.13, Chemical Formula C2H5CO2C2H5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1195, Ethyl Propionate, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.