Zoro Homepage

Ethyl Tetrahydrofuran-2-Acetate, 5mL

  • Mfr # T0957-5ML

  • Zoro # G8136523


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 mL
Chemical Container Material
Clear Glass
CAS Number
2434-02-8
Chemical Formula
C8H14O3
Molecular Weight
158.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0957-5ML
Zoro #
G8136523
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Ethyl Tetrahydrofuran-2-Acetate
Chemical Container Material
Clear Glass
CAS Number
2434-02-8
Chemical Formula
C8H14O3
Molecular Weight
158.2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Ethyl Tetrahydrofuran-2-Acetate, CAS Number 2434-02-8, Molecular Weight 158.2, Chemical Formula C8H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.