Zoro Homepage

Ethyl Thioglycolate, 25g

  • Mfr # T0211-25G

  • Zoro # G8106651


product price: $52.19
/ea

Key Features

Chemical Formula
C4H8O2S
CAS Number
623-51-8
Molecular Weight
120.17
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0211-25G
Zoro #
G8106651
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl Thioglycolate
Chemical Formula
C4H8O2S
CAS Number
623-51-8
Molecular Weight
120.17
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Ethyl Thioglycolate, CAS Number 623-51-8, Molecular Weight 120.17, Chemical Formula C4H8O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.