Zoro Homepage

Ethylene glycol diphenyl ether, 5g

  • Mfr # D0866-5G

  • Zoro # G7951017


product price: $60.59
/ea

Key Features

Shelf Life
24 mo
CAS Number
104-66-5
Molecular Weight
214.26 F.W.
Chemical Container Type
Bottle
Chemical Formula
C14H14O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0866-5G
Zoro #
G7951017
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Ethylene glycol diphenyl ether
Shelf Life
24 mo
CAS Number
104-66-5
Molecular Weight
214.26 F.W.
Chemical Container Type
Bottle
Chemical Formula
C14H14O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
Ethylene glycol diphenyl ether
Shipping Restrictions
HS n.o. 2909.30.6000
Form
Powder
Container Material
Clear Glass
Purity
99 %
Quantity
5
Volume
5 g
MDL Number
MFCD00003039
PubChem CID
7713
REMOVE - Previous PI Node
E

Description

Ethylene glycol diphenyl ether, CAS Number 104-66-5, Molecular Weight 214.26 F.W., Chemical Formula C14H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.30.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.