Fisetin, 100mg
Mfr # T0121-100MG
Zoro # G8246152
product price: $60.39
/eaKey Features
Molecular Weight
286.24
Chemical Container Type
Bottle
Chemical Container Size
100 mg
Shelf Life
24 mo
CAS Number
528-48-3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0121-100MG
Zoro #
G8246152
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Fisetin
Molecular Weight
286.24
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
528-48-3
Chemical Formula
C15H10O6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Description
Fisetin, CAS Number 528-48-3, Molecular Weight 286.24, Chemical Formula C15H10O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.