Zoro Homepage

Formaldehyde Sodium Bisulfite, 25g

  • Mfr # S0880-25G

  • Zoro # G8215921


product price: $31.19
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
CH3NaO4S1/2H2O
Chemical Container Size
25 g
CAS Number
63148-74-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0880-25G
Zoro #
G8215921
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Formaldehyde Sodium Bisulfite
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
CH3NaO4S1/2H2O
CAS Number
63148-74-3
Chemical Container Material
Clear Glass
Molecular Weight
134.08
Shelf Life
24 mo

Description

Formaldehyde Sodium Bisulfite, CAS Number 63148-74-3, Molecular Weight 134.08, Chemical Formula CH3NaO4S�1/2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.