Zoro Homepage

Gamma-Oryzanol, 25g

  • Mfr # O0172-25G

  • Zoro # G8125877


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
11042-64-1
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0172-25G
Zoro #
G8125877
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Gamma-Oryzanol
Chemical Container Type
Bottle
CAS Number
11042-64-1
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Gamma-Oryzanol, CAS Number 11042-64-1, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.