Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamma-Terpinene, 500mL

  • Mfr # M0318-500ML

  • Zoro # G8107257


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H16
Chemical Container Size
500 mL
CAS Number
99-85-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0318-500ML
Zoro #
G8107257
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Gamma-Terpinene
Chemical Formula
C10H16
CAS Number
99-85-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
136.24
Shipping Restrictions
UN2319, Terpene Hydrocarbons, N.O.S., 3, Pg III

Description

Gamma-Terpinene, CAS Number 99-85-4, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2319, Terpene Hydrocarbons, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.