Glycerol, 1G, CAS 56-81-5
Mfr # S0373-1G
Zoro # G8272658
product price: $43.39
/eaKey Features
Chemical Formula
C3H8O3
CAS Number
56-81-5
Shelf Life
24 mo
Chemical Container Size
1 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0373-1G
Zoro #
G8272658
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Glycerol
Chemical Formula
C3H8O3
CAS Number
56-81-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Lab
Molecular Weight
92.09 F.W.
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Glycerol
Form
Liquid
Concentration
pH 7.37 to 7.39
Purity
99 %
Shipping Restrictions
HS 2905.45.0000
Container Material
Clear Glass
MDL Number
MFCD00004722
Quantity
1
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
G
Volume
1 g
Storage Temperature - Minimum
20 Degrees C
Description
Glycerol, Concentration pH 7.37 to 7.39, CAS Number 56-81-5, Molecular Weight 92.09 F.W., Chemical Formula C3H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2905.45.0000, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.