Guaiacol, 500g
Mfr # M0121-500G
Zoro # G8117407
product price: $109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
90-05-1
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Chemical Formula
C7H8O2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0121-500G
Zoro #
G8117407
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Guaiacol
CAS Number
90-05-1
Chemical Container Material
Clear Glass
Chemical Formula
C7H8O2
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
124.13
Description
Guaiacol, CAS Number 90-05-1, Molecular Weight 124.13, Chemical Formula C7H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.