Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haloperidol, 5g

  • Mfr # H0912-5G

  • Zoro # G8188588


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
375.86
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, n.o.s. (Haloperidol), 6.1, PG III
Chemical Formula
C21H23ClFNO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0912-5G
Zoro #
G8188588
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Haloperidol
Chemical Grade
Reagent
Molecular Weight
375.86
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, n.o.s. (Haloperidol), 6.1, PG III
Chemical Formula
C21H23ClFNO2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
52-86-8

Description

Haloperidol, CAS Number 52-86-8, Molecular Weight 375.86, Chemical Formula C21H23ClFNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, n.o.s. (Haloperidol), 6.1, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.