Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexadecyl Palmitate, 500g

  • Mfr # P1077-500G

  • Zoro # G8144357


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Grade
Reagent
Chemical Formula
C32H64O2
Chemical Container Material
Clear Glass
Molecular Weight
480.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1077-500G
Zoro #
G8144357
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Hexadecyl Palmitate
Chemical Grade
Reagent
Chemical Formula
C32H64O2
Chemical Container Material
Clear Glass
Molecular Weight
480.86
CAS Number
540-10-3
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Hexadecyl Palmitate, CAS Number 540-10-3, Molecular Weight 480.86, Chemical Formula C32H64O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.