Zoro Homepage

Homoveratrylamine, 25g

  • Mfr # D0678-25G

  • Zoro # G7941558


product price: $68.69
/ea

Key Features

Chemical Formula
C10H15NO2
Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, HS n.o. 2922.29.1000, PG III, UN2735
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0678-25G
Zoro #
G7941558
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Homoveratrylamine
Chemical Formula
C10H15NO2
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, HS n.o. 2922.29.1000, PG III, UN2735
CAS Number
120-20-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
181.24 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
Homoveratrylamine
Container Material
Clear Glass
Form
Liquid
Purity
98 %
Features
Air Sensitive, Hygroscopic
Quantity
25
REMOVE - Previous PI Node
H
PubChem CID
8421
MDL Number
MFCD00008188
Volume
25 g

Description

Homoveratrylamine, CAS Number 120-20-7, Molecular Weight 181.24 F.W., Chemical Formula C10H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2922.29.1000, PG III, UN2735

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.