Zoro Homepage

Honokiol, 1g

  • Mfr # H1309-1G

  • Zoro # G8252787


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
266.34 F.W.
Chemical Container Type
Bottle
CAS Number
35354-74-6
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1309-1G
Zoro #
G8252787
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Description

Honokiol, Concentration Not Applicable, CAS Number 35354-74-6, Molecular Weight 266.34 F.W., Chemical Formula C18H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2907.29.9000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.