Zoro Homepage

Hydrochloric Acid, 500mL

  • Mfr # H1203-500ML

  • Zoro # G8099992


product price: $32.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shipping Restrictions
Class 8, HS 2806.10.0000, PG III, UN1789
Chemical Container Material
Clear Glass
CAS Number
7647-01-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1203-500ML
Zoro #
G8099992
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Hydrochloric Acid
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, HS 2806.10.0000, PG III, UN1789
Chemical Container Material
Clear Glass
CAS Number
7647-01-0
Chemical Grade
Lab
Molecular Weight
36.46 F.W.
Shelf Life
24 mo
Chemical Formula
HCl
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Hydrochloric Acid
Container Material
Clear Glass
Form
Liquid
Concentration
1.9 to 2.1 mol/L (Neutralization Titration)
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00011324
PubChem CID
313

Description

Hydrochloric Acid, Concentration 1.9 to 2.1 mol/L (Neutralization Titration), CAS Number 7647-01-0, Molecular Weight 36.46 F.W., Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2806.10.0000, PG III, UN1789, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.