Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrogen Chloride, 25mL

  • Mfr # H1062-25ML

  • Zoro # G8115289


product price: $72.49
/ea

Key Features

Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
HCl
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1062-25ML
Zoro #
G8115289
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Hydrogen Chloride
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
HCl
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
7647-01-0
Molecular Weight
36.46
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Description

Hydrogen Chloride, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.