Zoro Homepage
This item is Discontinued.
Tci Americas Hydroxychloroquine Sulfate, 25g H1306-25G

Hydroxychloroquine Sulfate, 25g (Discontinued)

  • Mfr # H1306-25G
  • Zoro # G8110407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1306-25G
Zoro #
G8110407
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hydroxychloroquine Sulfate
Shelf Life
24 mo
CAS Number
747-36-4
Chemical Container Type
Bottle
Molecular Weight
433.95
Chemical Grade
Reagent
Chemical Formula
C18H26ClN3OH2SO4
Chemical Container Material
Clear Glass

Description

Hydroxychloroquine Sulfate, CAS Number 747-36-4, Molecular Weight 433.95, Chemical Formula C18H26ClN3O�H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.