Iminostilbene, 25g
Mfr # I0414-25G
Zoro # G8280918
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
256-96-2
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0414-25G
Zoro #
G8280918
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Iminostilbene
Shelf Life
24 mo
CAS Number
256-96-2
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
193.25
Chemical Formula
C14H11N
Description
Iminostilbene, CAS Number 256-96-2, Molecular Weight 193.25, Chemical Formula C14H11N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.