Zoro Homepage

Indigo Carmine, 25g

  • Mfr # I0214-25G

  • Zoro # G8097542


product price: $56.69
/ea

Key Features

Chemical Formula
C16H8N2O8S2Na2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
860-22-0
Molecular Weight
466.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0214-25G
Zoro #
G8097542
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Indigo Carmine
Chemical Formula
C16H8N2O8S2Na2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
860-22-0
Molecular Weight
466.37
Shelf Life
24 mo

Description

Indigo Carmine, CAS Number 860-22-0, Molecular Weight 466.37, Chemical Formula C16H8N2O8S2Na2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.