Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indium(iii) Chloride, 5g

  • Mfr # I0778-5G

  • Zoro # G8280793


product price: $74.69
/ea

Key Features

Chemical Container Size
5 g
Shipping Restrictions
UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s., 8, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
10025-82-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0778-5G
Zoro #
G8280793
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Indium(III) Chloride
Shipping Restrictions
UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s., 8, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
10025-82-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
InCl3
Molecular Weight
221.17

Description

Indium(iii) Chloride, CAS Number 10025-82-8, Molecular Weight 221.17, Chemical Formula InCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.