Zoro Homepage

Indomethacin, C19H16NO4Cl, 500g

  • Mfr # I0655-500G

  • Zoro # G8265089


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C19H16NO4Cl
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0655-500G
Zoro #
G8265089
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Indomethacin
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C19H16NO4Cl
Shelf Life
24 mo
CAS Number
53-86-1
Molecular Weight
F.W. 357.79
Shipping Restrictions
UN281 Toxic Solid, Organic, n.o.s. (Indomethacin), 6. PG I

Description

Indomethacin, CAS Number 53-86-1, Molecular Weight F.W. 357.79, Chemical Formula C19H16NO4Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN281 Toxic Solid, Organic, n.o.s. (Indomethacin), 6. PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.