Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iodobenzene, 500g

  • Mfr # I0050-500G

  • Zoro # G8203988


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
204.02
CAS Number
591-50-4
Chemical Formula
C6H5I
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0050-500G
Zoro #
G8203988
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Iodobenzene
Chemical Container Material
Clear Glass
Molecular Weight
204.02
CAS Number
591-50-4
Chemical Formula
C6H5I
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Iodobenzene, CAS Number 591-50-4, Molecular Weight 204.02, Chemical Formula C6H5I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.