Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iodoethane, 25g

  • Mfr # I0058-25G

  • Zoro # G8257781


product price: $27.99
/ea

Key Features

Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Formula
C2H5I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0058-25G
Zoro #
G8257781
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Iodoethane
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C2H5I
Shelf Life
24 mo
CAS Number
75-03-6
Chemical Container Type
Bottle
Molecular Weight
155.97

Description

Iodoethane, CAS Number 75-03-6, Molecular Weight 155.97, Chemical Formula C2H5I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.