Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iodomesitylene Diacetate, 25g

  • Mfr # I0479-25G

  • Zoro # G6690258


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C13H17IO4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
33035-41-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0479-25G
Zoro #
G6690258
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Iodomesitylene Diacetate
Chemical Formula
C13H17IO4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
33035-41-5
Shipping Restrictions
UN1479, Oxidizing Solid, n.o.s., 5.1, PG II
Molecular Weight
364.18

Description

Iodomesitylene Diacetate, CAS Number 33035-41-5, Molecular Weight 364.18, Chemical Formula C13H17IO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing Solid, n.o.s., 5.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.