Zoro Homepage

Iodomesitylene Diacetate, 5g

  • Mfr # I0479-5G

  • Zoro # G8278398


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
364.18
Chemical Container Material
Clear Glass
Chemical Formula
C13H17IO4
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0479-5G
Zoro #
G8278398
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Iodomesitylene Diacetate
Shelf Life
24 mo
Molecular Weight
364.18
Chemical Container Material
Clear Glass
Chemical Formula
C13H17IO4
Chemical Container Type
Bottle
Shipping Restrictions
UN1479, Oxidizing Solid, N.O.S., 5.1, Pg II
CAS Number
33035-41-5

Description

Iodomesitylene Diacetate, CAS Number 33035-41-5, Molecular Weight 364.18, Chemical Formula C13H17IO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing Solid, n.o.s., 5.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.