Iodosobenzene, 5g
Mfr # I0072-5G
Zoro # G8178447
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
220.01
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Shipping Restrictions
UN1479, Oxidizing Solid, N.O.S., 5.1, Pg II
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0072-5G
Zoro #
G8178447
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Iodosobenzene
Molecular Weight
220.01
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1479, Oxidizing Solid, N.O.S., 5.1, Pg II
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
536-80-1
Chemical Formula
C6H5IO
Description
Iodosobenzene, CAS Number 536-80-1, Molecular Weight 220.01, Chemical Formula C6H5IO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing Solid, n.o.s., 5.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.