Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isatin, 500g

  • Mfr # I0080-500G

  • Zoro # G8233963


product price: $449.99
/ea
Free Shipping & Returns

Key Features

CAS Number
91-56-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Molecular Weight
147.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0080-500G
Zoro #
G8233963
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Isatin
CAS Number
91-56-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
147.13
Chemical Formula
C8H5NO2
Shelf Life
24 mo

Description

Isatin, CAS Number 91-56-5, Molecular Weight 147.13, Chemical Formula C8H5NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.