Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isoamyl Methyl Ketone, 25mL

  • Mfr # I0087-25ML

  • Zoro # G8294400


product price: $28.89
/ea

Key Features

Chemical Container Material
Clear Glass
CAS Number
110-12-3
Shipping Restrictions
UN2302, 5-Methylhexan-2-One, 3, PG III
Shelf Life
24 mo
Chemical Formula
C7H14O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0087-25ML
Zoro #
G8294400
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isoamyl Methyl Ketone
Chemical Container Material
Clear Glass
CAS Number
110-12-3
Shipping Restrictions
UN2302, 5-Methylhexan-2-One, 3, PG III
Shelf Life
24 mo
Chemical Formula
C7H14O
Molecular Weight
114.19
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Isoamyl Methyl Ketone, CAS Number 110-12-3, Molecular Weight 114.19, Chemical Formula C7H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2302, 5-Methylhexan-2-One, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.