Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(+/-)-Isoborneol, 25g

  • Mfr # I0275-25G

  • Zoro # G8285571


product price: $31.19
/ea

Key Features

Chemical Container Type
Bottle
Molecular Weight
154.25
Shelf Life
24 mo
CAS Number
124-76-5
Chemical Formula
C10H18O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0275-25G
Zoro #
G8285571
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
( +/-)-Isoborneol
Chemical Container Type
Bottle
Molecular Weight
154.25
Shelf Life
24 mo
CAS Number
124-76-5
Chemical Formula
C10H18O
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

( +/-)-Isoborneol, CAS Number 124-76-5, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.